Top-Down Bottom-Up Cellular Shade
Mfr # CT.30.72.G4L
Zoro # G212930376
product price: $76.09
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Shade Height
72 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT.30.72.G4L
Zoro #
G212930376
UPC #
840454807882
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
30 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Shade Color
Gray
Includes Headrail
Headrail Included
Shade Material
Polyester
Operation Features
Top-Down/Bottom-Up
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.