Top-Down Bottom-Up Cellular Shade
Mfr # CT.31.48.G1B
Zoro # G512930427
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Shade Width
31 in
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT.31.48.G1B
Zoro #
G512930427
UPC #
840454807950
Country of Origin
Malaysia
Dimensions
Shade Width
31 in
Shade Height
48 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Pattern
Honeycomb
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Operation Features
Top-Down/Bottom-Up
Shade Color
White
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.