Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top-Down Bottom-Up Cellular Shade

  • Mfr # CT.31.72.G2B

  • Zoro # G112930407


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Headrail
Headrail Included
Operation Features
Top-Down/Bottom-Up
Operation Mechanism
Cordless Manual
Shade Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT.31.72.G2B
Zoro #
G112930407
UPC #
840454808018
Country of Origin
Malaysia

Dimensions

Shade Height
72 in
Shade Width
31 in
Shade Thickness
5/16 mm

Details

Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Includes Headrail
Headrail Included
Operation Features
Top-Down/Bottom-Up
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Blackout
Shade Color
Ivory
Assembly
Unassembled
Shade Material
Polyester
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb

Description

Top-Down Bottom-Up Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.