Top-Down Bottom-Up Cellular Shade
Mfr # CT.35.48.G2B
Zoro # G512930397
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Color
Ivory
Shade Material
Polyester
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT.35.48.G2B
Zoro #
G512930397
UPC #
840454808094
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Width
35 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Shade Color
Ivory
Shade Material
Polyester
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Pattern
Honeycomb
Assembly
Unassembled
Operation Features
Top-Down/Bottom-Up
Includes Mounting Hardware
Mounting Hardware Included
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.