Zoro Homepage

Top-Down Bottom-Up Cellular Shade

  • Mfr # CT.35.48.G4L

  • Zoro # G512930465


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
48 in
Operation Features
Top-Down/Bottom-Up
Includes Headrail
Headrail Included
Shade Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT.35.48.G4L
Zoro #
G512930465
UPC #
840454808124
Country of Origin
Malaysia

Dimensions

Shade Height
48 in
Shade Width
35 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Operation Features
Top-Down/Bottom-Up
Includes Headrail
Headrail Included
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Shade Material
Polyester
Assembly
Unassembled
Operation Mechanism
Cordless Manual
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb

Description

Top-Down Bottom-Up Cellular Shade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.