Top-Down Bottom-Up Cellular Shade
Mfr # CT.35.72.G1B
Zoro # G112930353
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Width
35 in
Includes Mounting Hardware
Mounting Hardware Included
Operation Features
Top-Down/Bottom-Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT.35.72.G1B
Zoro #
G112930353
UPC #
840454808193
Country of Origin
Malaysia
Dimensions
Shade Width
35 in
Shade Height
72 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Operation Features
Top-Down/Bottom-Up
Shade Material
Polyester
Operation Mechanism
Cordless Manual
Shade Color
White
Includes Headrail
Headrail Included
Pattern
Honeycomb
Assembly
Unassembled
Headrail Material
PVC
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.