Top-Down Bottom-Up Cellular Shade
Mfr # CT.35.72.G2B
Zoro # G912930393
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Unassembled
Shade Height
72 in
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT.35.72.G2B
Zoro #
G912930393
UPC #
840454808179
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
35 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Shade Color
Ivory
Headrail Material
PVC
Shade Material
Polyester
Operation Features
Top-Down/Bottom-Up
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.