Top-Down Bottom-Up Cellular Shade
Mfr # CT.35.72.G4L
Zoro # G012930439
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Shade Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT.35.72.G4L
Zoro #
G012930439
UPC #
840454808209
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
35 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Shade Color
Gray
Operation Mechanism
Cordless Manual
Assembly
Unassembled
Pattern
Honeycomb
Operation Features
Top-Down/Bottom-Up
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.