Top-Down Bottom-Up Cellular Shade
Mfr # CT.36.48.G3L
Zoro # G012930460
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Shade Height
48 in
Shade Color
Tan
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT.36.48.G3L
Zoro #
G012930460
UPC #
840454808308
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Width
36 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Top-Down Bottom-Up Cordless Cellular Shade
Pattern
Honeycomb
Shade Color
Tan
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Operation Features
Top-Down/Bottom-Up
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Assembly
Unassembled
Description
Top-Down Bottom-Up Cellular Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.