Window Blinds, Aluminum, Beige
Mfr # NC.46.72.2AL
Zoro # G209252702
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Light Blockage
Light Filtering
Includes
Pull Handle, Wand
Operation Type
Cordless
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC.46.72.2AL
Zoro #
G209252702
UPC #
840017198693
Country of Origin
China
Dimensions
Length
72 in
Width
46 in
Blind Depth
2 in
Blind Width
46 in
Blind Height
72 in
Details
Material
Aluminum
Light Blockage
Light Filtering
Item
Window Blind
Color
Beige
Includes
Pull Handle, Wand
Operation Type
Cordless
Assembly Required
No
Pattern Name
Traditional/Smooth
Operation side
Left
Blind Color
Beige
Blind Material
Aluminum
Pattern
Traditional/Smooth
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Description
Window Blinds, Material Aluminum, Operation Type Cordless, Length 72 in, Width 46 in, Blind Depth 2 in, Color Beige, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Fabric Weight Not Applicable, Sound Insulation Not Applicable, UV Protection Not Applicable, Mounting Dimension Not Applicable, Valance Included Not Applicable, Valance Color Not Applicable, Valance Height Not Applicable, Operation Side Left, Valance Depth Not Applicable, Tie Down Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.