Zoro Homepage

Window Blinds, Aluminum, Brown

  • Mfr # NC.47.72.6AL

  • Zoro # G709252707


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Light Blockage
Light Filtering
Operation side
Left
Pattern Name
Traditional/Smooth
Includes
Pull Handle, Wand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC.47.72.6AL
Zoro #
G709252707
UPC #
840017199065
Country of Origin
China

Dimensions

Length
72 in
Width
47 in
Blind Depth
2 in
Blind Width
47 in
Blind Height
72 in

Details

Material
Aluminum
Light Blockage
Light Filtering
Item
Window Blind
Operation side
Left
Pattern Name
Traditional/Smooth
Includes
Pull Handle, Wand
Assembly Required
No
Operation Type
Cordless
Color
Brown
Pattern
Traditional/Smooth
Blind Material
Aluminum
Operation Mechanism
Cordless Manual
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
Brown

Description

Window Blinds, Material Aluminum, Operation Type Cordless, Length 72 in, Width 47 in, Blind Depth 2 in, Color Brown, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Fabric Weight Not Applicable, Sound Insulation Not Applicable, UV Protection Not Applicable, Mounting Dimension Not Applicable, Valance Included Not Applicable, Valance Color Not Applicable, Valance Height Not Applicable, Operation Side Left, Valance Depth Not Applicable, Tie Down Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.