Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Blinds, Aluminum, Silver

  • Mfr # NC.30.48.4AL

  • Zoro # G409252724


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Light Blockage
Light Filtering
Operation Type
Cordless
Operation side
Left
Blind Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NC.30.48.4AL
Zoro #
G409252724
UPC #
840017198839
Country of Origin
China

Dimensions

Length
48 in
Width
30 in
Blind Depth
2 in
Blind Width
30 in
Blind Height
48 in

Details

Material
Aluminum
Light Blockage
Light Filtering
Item
Window Blind
Operation Type
Cordless
Operation side
Left
Color
Silver
Pattern Name
Traditional/Smooth
Assembly Required
No
Includes
Pull Handle, Wand
Blind Material
Aluminum
Pattern
Traditional/Smooth
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Operation Mechanism
Cordless Manual
Blind Color
Silver

Description

Window Blinds, Material Aluminum, Operation Type Cordless, Length 48 in, Width 30 in, Blind Depth 2 in, Color Silver, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Fabric Weight Not Applicable, Sound Insulation Not Applicable, UV Protection Not Applicable, Mounting Dimension Not Applicable, Valance Included Not Applicable, Valance Color Not Applicable, Valance Height Not Applicable, Operation Side Left, Valance Depth Not Applicable, Tie Down Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.