Window Blinds, Aluminum, White
Mfr # NC.34.48.3AL
Zoro # G109252703
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Light Blockage
Light Filtering
Pattern Name
Traditional/Smooth
Operation side
Left
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC.34.48.3AL
Zoro #
G109252703
UPC #
840017198723
Country of Origin
China
Dimensions
Length
48 in
Width
34 in
Blind Depth
2 in
Blind Height
48 in
Blind Width
34 in
Details
Material
Aluminum
Light Blockage
Light Filtering
Item
Window Blind
Pattern Name
Traditional/Smooth
Operation side
Left
Assembly Required
No
Includes
Pull Handle, Wand
Color
White
Operation Type
Cordless
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Traditional/Smooth
Blind Color
White
Blind Material
Aluminum
Operation Mechanism
Cordless Manual
Description
Window Blinds, Material Aluminum, Operation Type Cordless, Length 48 in, Width 34 in, Blind Depth 2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Fabric Weight Not Applicable, Sound Insulation Not Applicable, UV Protection Not Applicable, Mounting Dimension Not Applicable, Valance Included Not Applicable, Valance Color Not Applicable, Valance Height Not Applicable, Operation Side Left, Valance Depth Not Applicable, Tie Down Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.