Window Blinds, Aluminum, White
Mfr # NC.46.48.3AL
Zoro # G609252722
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Light Blockage
Light Filtering
Assembly Required
No
Pattern Name
Traditional/Smooth
Operation Type
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC.46.48.3AL
Zoro #
G609252722
UPC #
840017198754
Country of Origin
China
Dimensions
Length
48 in
Width
46 in
Blind Depth
2 in
Blind Width
46 in
Blind Height
48 in
Details
Material
Aluminum
Light Blockage
Light Filtering
Item
Window Blind
Assembly Required
No
Pattern Name
Traditional/Smooth
Operation Type
Cordless
Operation side
Left
Color
White
Includes
Pull Handle, Wand
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Pattern
Traditional/Smooth
Blind Material
Aluminum
Operation Mechanism
Cordless Manual
Assembly
Assembled
Description
Window Blinds, Material Aluminum, Operation Type Cordless, Length 48 in, Width 46 in, Blind Depth 2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Fabric Weight Not Applicable, Sound Insulation Not Applicable, UV Protection Not Applicable, Mounting Dimension Not Applicable, Valance Included Not Applicable, Valance Color Not Applicable, Valance Height Not Applicable, Operation Side Left, Valance Depth Not Applicable, Tie Down Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.