Shop KEYSTONE FABRICS
See all product information
Create Account
Window Blinds, Beige, 51 in W, 60 in H
- Mfr # C.51.60.2AL
- Zoro # G921687868
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Height
60 in
Blind Depth
2 in
Blind Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.51.60.2AL
- Zoro #
- G921687868
- UPC #
- 840454837346
- Country of Origin
- China
- Operation Mechanism
- Cordless Manual
- Item
- Window Blinds
- Operation side
- Left
- Blind Material
- Aluminum
- Blind Color
- Beige
Dimensions
- Blind Height
- 60 in
- Blind Depth
- 2 in
- Blind Width
- 51 in
Description
Window Blinds,Beige,51 in W,60 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.