Shop KEYSTONE FABRICS
See all product information
Create Account
Window Blinds, Beige, 64 in W, 60 in H
- Mfr # C.64.60.2AL
- Zoro # G621671020
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Operation side
Left
Blind Height
60 in
Blind Width
64 in
Blind Color
Beige
Blind Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.64.60.2AL
- Zoro #
- G621671020
- UPC #
- 840454843583
- Country of Origin
- China
- Operation side
- Left
- Blind Color
- Beige
- Blind Material
- Aluminum
- Item
- Window Blinds
- Operation Mechanism
- Cordless Manual
Dimensions
- Blind Height
- 60 in
- Blind Width
- 64 in
- Blind Depth
- 2 in
Description
Window Blinds,Beige,64 in W,60 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.