Window Blinds, Black, 70 1/2 in W, 72 in H
- Mfr # C.705.72.1AL
- Zoro # G121680959
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Blind Width
70 1/2 in
Blind Color
Black
Operation Mechanism
Cordless Manual
Blind Height
72 in
Blind Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C.705.72.1AL
- Zoro #
- G121680959
- UPC #
- 840454846775
- Country of Origin
- China
- Blind Color
- Black
- Item
- Window Blinds
- Operation Mechanism
- Cordless Manual
- Operation side
- Left
- Blind Material
- Aluminum
Dimensions
- Blind Width
- 70 1/2 in
- Blind Height
- 72 in
- Blind Depth
- 2 in
Description
Window Blinds,Black,70 1/2 in W,72 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.