Shop KEYSTONE FABRICS
See all product information
Create Account
Window Blinds, Silver, 48 in W, 48 in H
- Mfr # C.48.48.4AL
- Zoro # G521688487
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Blind Height
48 in
Blind Material
Aluminum
Blind Color
Silver
Operation Mechanism
Cordless Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C.48.48.4AL
- Zoro #
- G521688487
- UPC #
- 840454835885
- Country of Origin
- China
Dimensions
- Blind Depth
- 2 in
- Blind Height
- 48 in
- Blind Width
- 48 in
Details
- Blind Material
- Aluminum
- Blind Color
- Silver
- Operation Mechanism
- Cordless Manual
- Operation side
- Left
- Item
- Window Blinds
Description
Window Blinds,Silver,48 in W,48 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.