Zoro Homepage

Wind/Privacy Screen, Green

  • Mfr # FN-8x50-G

  • Zoro # G421677260


product price: $75.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-8x50-G
Zoro #
G421677260
UPC #
840454835038
Country of Origin
India

Description

Privacy Screen, Color Green, Material High-Density Polyethylene, Shade Percent 95 Percent, Hem Style 3-Ply Reinforced with Polypropylene Binding, Overall Height 7.66 ft, Overall Length 50 ft, Product Type Privacy Screen, Features 3-Ply Reinforced with Polypropylene Binding, Includes #2 Brass Grommets Every 12 in with Triple-Grommeted Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.