Zoro Homepage

Glare shield for 290W Rectangular Series 2 LED Flood Light, White Finish.

  • Mfr # KT-FLED-GS-R2-2-KIT-W

  • Zoro # G113326827


product price: $33.55
/ea

Key Features

Length
20.4724 in
Width
17.5197 in
Height
8.6614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED-GS-R2-2-KIT-W
Zoro #
G113326827
UPC #
843654140520
Country of Origin
Unknown

Dimensions

Length
20.4724 in
Width
17.5197 in
Height
8.6614 in

Description

Glare shield for 290W Rectangular Series 2 LED Flood Light. White Finish.


  • • Keystone Glare Shield for 210/290W High Power LED Flood Light
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.