Goof Ring for 4A Slim and 4B Recessed Wafer Downlight, 6in OD
Mfr # KT-WDLED-4AB-GOOF
Zoro # G213326673
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Height
4.72 in
Width
7 in
Length
7 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-WDLED-4AB-GOOF
Zoro #
G213326673
UPC #
843654139647
Country of Origin
Unknown
Dimensions
Height
4.72 in
Width
7 in
Length
7 in
Details
ROHS
Yes
Description
- • Goof Ring for Series A and B
- • 4 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.