Zoro Homepage

Goof Ring for 4B Recessed Downlight, 6in OD

  • Mfr # KT-RDLED-4B-GOOF

  • Zoro # G713326807


product price: $8.49
/ea

Key Features

Width
7.56 in
Height
4.92 in
Length
7.56 in
ROHS
Yes
UL Recognized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-4B-GOOF
Zoro #
G713326807
UPC #
843654139685
Country of Origin
Unknown

Dimensions

Width
7.56 in
Height
4.92 in
Length
7.56 in

Details

ROHS
Yes
UL Recognized
Yes

Description

  • • Goof Ring for Series B Recessed Downlights
  • • Fits Series B Recessed Downlights (verify compatibility if unsure)
  • • 4 inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.