Shop KEYSTONE
See all product information
Create Account
Goof Ring for 6A Slim and 6B Recessed Wafer Downlight, 8in OD
- Mfr # KT-WDLED-6AB-GOOF
- Zoro # G213326727
product price:
$
6.15
/ea
Sold in multiples of 25 for
$153.75
Key Features
Width
9.06 in
Height
4.72 in
Length
9.06 in
ROHS
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WDLED-6AB-GOOF
- Zoro #
- G213326727
- UPC #
- 843654139654
- Country of Origin
- Unknown
- ROHS
- Yes
Dimensions
- Width
- 9.06 in
- Height
- 4.72 in
- Length
- 9.06 in
Description
- • Goof Ring for Series A and B
- • 6 inch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.