Goof Ring for 8A Slim and 8B Recessed Wafer Downlight, 10in OD
Mfr # KT-WDLED-8AB-GOOF
Zoro # G413326848
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Length
11.6 in
Height
4.72 in
Width
11.6 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-WDLED-8AB-GOOF
Zoro #
G413326848
UPC #
843654139661
Country of Origin
Unknown
Dimensions
Length
11.6 in
Height
4.72 in
Width
11.6 in
Details
ROHS
Yes
Description
- • Goof Ring for Series A and B
- • 8 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.