Green laser pointer for Sports Light Flood aiming, Bronze hardware to mount to SLFLED fixtures

  • Mfr # KT-SLFLED-LASER-G

  • Zoro # G813313967


product price:  $67.25
/ea

Key Features

Width
16.1417 in
Length
12.7953 in
Depth
16.3386 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-SLFLED-LASER-G
Zoro #
G813313967
UPC #
843654155012
Country of Origin
Unknown

Dimensions

Width
16.1417 in
Length
12.7953 in
Depth
16.3386 in

Description

Green laser pointer for Sports Light Flood aiming. Includes hardware to mount to SLFLED fixtures


  • • Utilize this fixture-mountable green laser pointer accessory for Sports Light Flood fixture aiming
  • • Hardware to mount laser pointer to fixture is included
  • • Battery is not included. Requires (1) lithium 18650, 3.7V, 3000mAh battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.