This item is Discontinued.

Keystone Group Usa Keystone KSTAW25C Energy Star 25000 & 24700 BTU 230V Window & Wall Air Conditioner with Follow Me LCD Remote Control KSTAW25C

This item is Discontinued.

Keystone Group Usa

Keystone KSTAW25C Energy Star 25000 & 24700 BTU 230V Window & Wall Air Conditioner with Follow Me LCD Remote Control (Discontinued)

Mfr # KSTAW25C
Zoro # G604110249
UPC # 192487119518
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSTAW25C
Zoro #
G604110249
UPC #
192487119518
Country of Origin
China

Description

Features
  • 25,000/24,700 BTU air conditioner with removable chassis for window and wall installation
  • Special 230-volt/20-amp electrical outlet required (Unit will not work with a standard 115V outlet)
  • Cools a room up to 1500 sq. ft. with dehumidification up to 5.7 pints per hour
  • Indoor Noise Level dBA (Hi/Med/Lo): 62.7/62.3/61.7
  • Electronic controls with LED display allows you to easily select options with the touch of a button
  • Temperature sensing LCD remote control allows you control the temperature from across the room
Specifications
  • BTU Performance: 25000 & 24700 BTU
  • Voltage: 230V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.