This item is Discontinued.

Keystone Safety Hairnet, 15in, Brown, Nylon, PK1000 109HP-15-BROWN

Hairnet, 15in, Brown, Nylon, PK1000 (Discontinued)

  • Mfr # 109HP-15-BROWN
  • Zoro # G8918551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109HP-15-BROWN
Zoro #
G8918551
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15 in
Size
S
Hair and Beard Nets Size
15 in

Details

Item
Hairnet
Hair and Beard Nets Item
Hairnet
Color
Brown
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Fabric Weight
0.35 oz/sq yd
Series
Disposable Hairnet
Contains Latex
No
Standards
IES-RP-CC-003.2
Package Type
Box
Metal Detectable
No
Material Weight Type
Heavyweight
Packaging
Bag
Product Type
Hairnet
Netting Style
Honeycomb

Description

Hairnet, Color Brown, Diameter 15 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Standards IES-RP-CC-003.2, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.