This item is Discontinued.

Keystone Safety Hairnet, 20in, White, Nylon, PK1000 75-20-WHITE

Hairnet, 20in, White, Nylon, PK1000 (Discontinued)

  • Mfr # 75-20-WHITE
  • Zoro # G8918743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-20-WHITE
Zoro #
G8918743
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Diameter
20 in
Size
M
Hair and Beard Nets Size
20 in

Details

Item
Hairnet
Hair and Beard Nets Item
Hairnet
Color
White
Material
Nylon
Latex-Free
Yes
Contains Latex
No
Lint-Free
No
Metal Detectable
No
Series
Disposable Hairnet
Standards
IES-RP-CC-003.2
Fabric Weight
1.8 oz/sq yd
Package Type
Box
Material Weight Type
Heavyweight
Packaging
Box
Product Type
Hairnet

Description

Hairnet, Color White, Diameter 20 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Disposable Hairnet, Standards IES-RP-CC-003.2, Package Quantity 1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.