Zoro Homepage

HID LED, 110 W, Mogul Screw (EX39)

  • Mfr # KT-LED110PSHID-H-EX39-8CSB-D

  • Zoro # G900905853


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
110 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED110PSHID-H-EX39-8CSB-D
Zoro #
G900905853
UPC #
843654123608
Country of Origin
Thailand

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
11 1/4 in
Bulb Dia.
5 in

Description

HID Replacement LED Bulb, Bulb Dia. 5 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 4000K, Lumens 15,950 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 110 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 85, Fan Cooling Not Applicable, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Bulb Beam Angle 180 Degrees

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.