Zoro Homepage

HID LED, 27 W, 36 W, 45 W, EX39

  • Mfr # KT-LED45PSHID-EX39-8CSB-D

  • Zoro # G600905801


product price: $71.89
/ea

Key Features

Voltage
120 to 277V
Watts
27 W, 36 W, 45 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED45PSHID-EX39-8CSB-D
Zoro #
G600905801
UPC #
843654128641
Country of Origin
Thailand

Dimensions

Bulb Dia.
3 1/4 in
Bulb Manufacturers Warranty Length
5 yr
Length
10 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
27 W, 36 W, 45 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
3,645 lm, 3,780 lm, 3,915 lm, 4,860 lm, 5,040 lm, 5,220 lm, 6,075 lm, 6,300 lm, 6,525 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Wattage Equivalency
175W MH
Shatter-Resistant
No
Rough Service
No
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
cULus Listed, RoHS Compliant, UL Listed
Bulb Start Type
Instant
Features
Small Form Factor to Fit Into the Tightest of Fixtures, The Versatility Provided by the Power Select and Color Select Switches Allows for Significant Sku Reduction
Amps
0.38 A
Three-Way
No
For Enclosed Fixtures
Yes
Light Distribution
180 Degrees
High Output
Yes
Bulb Finish
Clear
Bulb Beam Angle
180 Degrees
Trade Number
KT-LED45PSHID-EX39-8CSB-D
Bulb Operating Temp. Range
-40 Degrees to 140 Degrees F
Light Color
White
Bulb Designation
KT-LED45PSHID-EX39-8CSB-D
Energy Star Compliant
No
Bulb Primary Application
Canopy, Security, Shoebox, Wall Pack
For Use With
Canopy, Security, Shoebox, Wall Pack
Bulb Minimum Starting Temperature
-40 Degrees F
CA Title 20 Compliant
No
Compliance Type
No
Dimming Method
Step Dimming
Lighting Certification
DesignLights Consortium (DLC)
Dimming Type
No Dimming
Bulb Style
Corncob
Color Selectable
Yes
Metal Halide Wattage Equivalency
175 W
Lumen Selectable
Yes
Maximum Operating Temperature
140 Degrees F

Description

HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 3,645 lm, 3,780 lm, 3,915 lm, 4,860 lm, 5,040 lm, 5,220 lm, 6,075 lm, 6,300 lm, 6,525 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 27 W, 36 W, 45 W, Length 10 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.