Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 27 W, Mogul Screw (EX39)

  • Mfr # KT-LED27PSHID-H-EX39-8CSB-D

  • Zoro # G700905794


product price: $82.69
/ea
Sold in multiples of 12 for $992.28
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
27 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED27PSHID-H-EX39-8CSB-D
Zoro #
G700905794
UPC #
-
Country of Origin
Thailand

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
7 3/4 in
Bulb Dia.
3 1/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V AC
Watts
27 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
Color Temperature
3000K, 4000K, 5000K
Dimmable
No
Lumens
3,900 lm
Rated Life
50,000 hr
Light Technology
LED
Light Color
White
Color Rendering Index
80
Bulb Designation
KT-LED27HID-H-EX39-830-D
Bulb Beam Angle
180 Degrees
Trade Number
KT-LED27HID-H-EX39-830-D
Bulb Start Type
Instant
Wattage Equivalency
100W MH
Bulb Primary Application
Canopy, Security, Shoebox, Wall Pack
Shatter-Resistant
No
Three-Way
No
Standards
cULus Listed, RoHS Compliant, UL Listed
For Enclosed Fixtures
Yes
Bulb Finish
Clear
High Output
Yes
Light Distribution
180 Degrees
Rough Service
No
Energy Star Compliant
No
Amps
0.23 A
Features
Horizontal Orientation, Integrated Heat Sink Quickly Dissipates Heat and Guides Water Intrusion Out of the Lamp, Ip64 Rated
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-40 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
For Use With
Canopy, Security, Shoebox, Wall Pack
Bulb Minimum Starting Temperature
-40 Degrees F
CA Title 20 Compliant
No
Compliance Type
No
Lighting Certification
DesignLights Consortium (DLC)
Dimming Type
No Dimming
Dimming Method
No Dimming
Metal Halide Wattage Equivalency
100 W
Color Selectable
No
Bulb Style
Corncob
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 3,900 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 27 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.