Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 45 W, 54 W, 63 W, EX39

  • Mfr # KT-LED63PSHID-EX39-8CSB-D

  • Zoro # G600905818


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
45 W, 54 W, 63 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED63PSHID-EX39-8CSB-D
Zoro #
G600905818
UPC #
843654128849
Country of Origin
Thailand

Dimensions

Bulb Dia.
3 1/4 in
Bulb Manufacturers Warranty Length
5 yr
Length
10 1/2 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
45 W, 54 W, 63 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
6,075 lm, 6,300 lm, 6,525 lm, 7,290 lm, 7,560 lm, 7,830 lm, 8,505 lm, 8,820 lm, 9,135 lm
Rated Life
50,000 hr
Light Technology
LED
Three-Way
No
Bulb Finish
Clear
Energy Star Compliant
No
Rough Service
No
Bulb Beam Angle
180 Degrees
High Output
Yes
Bulb Start Type
Instant
Bulb Operating Temp. Range
-40 Degrees to 140 Degrees F
Shatter-Resistant
No
Standards
cULus Listed, RoHS Compliant, UL Listed
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Light Color
White
Color Rendering Index
80
Bulb Designation
KT-LED63PSHID-EX39-8CSB-D
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Small Form Factor to Fit Into the Tightest of Fixtures, The Versatility Provided by the Power Select and Color Select Switches Allows for Significant Sku Reduction
Wattage Equivalency
250W MH
Amps
0.53 A
Bulb Primary Application
Canopy, Security, Shoebox, Wall Pack
Trade Number
KT-LED63PSHID-EX39-8CSB-D
Light Distribution
180 Degrees
For Use With
Canopy, Security, Shoebox, Wall Pack
Bulb Minimum Starting Temperature
-40 Degrees F
CA Title 20 Compliant
No
Compliance Type
No
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
Step Dimming
Maximum Operating Temperature
140 Degrees F
Metal Halide Wattage Equivalency
200 W
Lumen Selectable
Yes
Color Selectable
Yes
Bulb Style
Corncob

Description

HID Replacement LED Bulb, Bulb Dia. 3 1/4 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 6,075 lm, 6,300 lm, 6,525 lm, 7,290 lm, 7,560 lm, 7,830 lm, 8,505 lm, 8,820 lm, 9,135 lm, Light Technology LED, Metal Halide Wattage Equivalency 200 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 45 W, 54 W, 63 W, Length 10 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.