Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 54 W, 63 W, 80 W, EX39

  • Mfr # KT-LED80PSHID-EX39-8CSB-D

  • Zoro # G800905946


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V
Watts
54 W, 63 W, 80 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED80PSHID-EX39-8CSB-D
Zoro #
G800905946
UPC #
843654128856
Country of Origin
Thailand

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5 in
Length
9 3/4 in

Details

Item
HID Replacement LED Bulb
Voltage
120 to 277V
Watts
54 W, 63 W, 80 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
HID
Bulb Housing
Metal
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
7,290 lm, 7,560 lm, 7,830 lm, 8,505 lm, 8,820 lm, 9,135 lm, 10,800 lm, 11,200 lm, 11,600 lm
Rated Life
50,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Light Color
White
Bulb Start Type
Instant
Amps
0.67 A
Wattage Equivalency
250W MH
Bulb Designation
KT-LED80PSHID-EX39-8CSB-D
High Output
Yes
Energy Star Compliant
No
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Bulb Finish
Clear
Features
Small Form Factor to Fit Into the Tightest of Fixtures, The Versatility Provided by the Power Select and Color Select Switches Allows for Significant Sku Reduction
Standards
cULus Listed, RoHS Compliant, UL Listed
Bulb Beam Angle
180 Degrees
Light Distribution
180 Degrees
Bulb Primary Application
Canopy, Security, Shoebox, Wall Pack
Color Rendering Index
80
Trade Number
KT-LED80PSHID-EX39-8CSB-D
Three-Way
No
Bulb Operating Temp. Range
-40 Degrees to 140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
CA Title 20 Compliant
No
Bulb Minimum Starting Temperature
-40 Degrees F
For Use With
Canopy, Security, Shoebox, Wall Pack
Compliance Type
No
Dimming Type
No Dimming
Dimming Method
Step Dimming
Lighting Certification
DesignLights Consortium (DLC)
Bulb Style
Corncob
Metal Halide Wattage Equivalency
250 W
Lumen Selectable
Yes
Maximum Operating Temperature
140 Degrees F
Color Selectable
Yes

Description

HID Replacement LED Bulb, Bulb Dia. 5 in, Bulb Shape HID, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, Lumens 7,290 lm, 7,560 lm, 7,830 lm, 8,505 lm, 8,820 lm, 9,135 lm, 10,800 lm, 11,200 lm, 11,600 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 54 W, 63 W, 80 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal, Color Rendering Index 80, Fan Cooling Not Applicable, For Enclosed Fixtures Yes

Restrictions

This item has been restricted from sale in the following states: AK, GU, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.