Zoro Homepage
This item is Discontinued.
No Product Image Available

HID LED Lamp, KT-LED27HID-E26-840-D (Discontinued)

  • Mfr # KT-LED27HID-E26-840-D
  • Zoro # G201058340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED27HID-E26-840-D
Zoro #
G201058340
UPC #
-
Country of Origin
Unknown

Description

This Keystone offers you a crisp 4000K CCT while outputting 3830 lumens. Rated 83 on the CRI (Color Range Index). This product also features a sleek White finish, with an input voltage measuring in at 120-277V while using only 27 watts of power! Enclosed Rated, IP64, UL certified while being usable up to and over 50000 hours! It also offers a 5 Year Warranty in the rare case something goes wrong.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.