HID LED Lamp, KT-LED45HID-E26-850-D (Discontinued)
- Mfr # KT-LED45HID-E26-850-D
- Zoro # G001058328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED45HID-E26-850-D
Zoro #
G001058328
UPC #
-
Country of Origin
Unknown
Dimensions
Length
10.16 inches
Bulb Dia.
3.43 inches
Details
Voltage
120-277V
Watts
45
Bulb Base Type
E26 medium base
Color Temperature
5000K
Dimmable
Non-dimmable
Lumens
6350
Rated Life
50,000 hours
Light Technology
LED
Bulb Finish
White
For Enclosed Fixtures
Yes
Color Rendering Index
83
Metal Halide Wattage Equivalency
175W
Description
This Keystone offers you a crisp 5000K CCT while outputting 6350 lumens. Rated 83 on the CRI (Color Range Index). This product also features a sleek White finish, with an input voltage measuring in at 120-277V while using only 45 watts of power! Enclosed Rated, IP64, UL certified while being usable up to and over 50000 hours! It also offers a 5 Year Warranty in the rare case something goes wrong.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.