J-Hook for RH-LED /G2 and PS/CS Fixtures, M10*1.5
Mfr # KT-RHLED-JHOOK
Zoro # G913326775
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Length
10.9 in
Width
10 in
Height
6.7 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RHLED-JHOOK
Zoro #
G913326775
UPC #
843654134703
Country of Origin
Unknown
Dimensions
Length
10.9 in
Width
10 in
Height
6.7 in
Details
UL Recognized
Yes
Description
J-Hook for RH-LED /G2 and PS/CS Fixtures. M10*1.5
- • J Hook for Round LED High Bay Fixtures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.