Zoro Homepage

Knuckle mount for 75W and 100W Rectangular Series 1 LED Flood Light

  • Mfr # KT-FLED-KM-1-KIT

  • Zoro # G113326704


product price: $31.39
/ea

Key Features

Length
11.0236 in
Width
12.874 in
Height
4.7244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED-KM-1-KIT
Zoro #
G113326704
UPC #
843654146836
Country of Origin
Unknown

Dimensions

Length
11.0236 in
Width
12.874 in
Height
4.7244 in

Description

Desc
  • • Knuckle mount for 75W and 100W Rectangular Series 1 LED Flood Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.