Zoro Homepage

Larger J-Box add-on for LED backlit Panels, DLC Standard type

  • Mfr # KT-BPLED-JBOX-1

  • Zoro # G213326710


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Length
42 in
Width
5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED-JBOX-1
Zoro #
G213326710
UPC #
843654128092
Country of Origin
Unknown

Dimensions

Length
42 in
Width
5 in
Height
7 in

Description

Desc
  • • Mounting hardware included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.