LED HID Replacement Lamp, 110W, EX39 Base, 3000K, 120-277V Input, Designed for Horizontal Applicatio
Mfr # KT-LED110HID-H-EX39-830-D /G3-DP
Zoro # G622655265
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Dimmable
No
Rated Life
50000 hrs
Voltage
120-277V
Lumens
15400
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED110HID-H-EX39-830-D /G3-DP
Zoro #
G622655265
UPC #
843654123592
Country of Origin
Unknown
Details
Dimmable
No
Rated Life
50000 hrs
Item
LED HID Replacement
Voltage
120-277V
Lumens
15400
Light Technology
LED
Bulb Base Type
EX39
Color Temperature
3000K
Watts
110W
Bulb Shape
HID
Description
LED HID Replacement Lamp, 110W, EX39 Base, 3000K, 120-277V Input, Designed for Horizontal Application with fold-out LED Assemblies, Direct Drive (Gen 3) Smart Port enabled
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.