LED HID Replacement Lamp, 22W, E26 Base, 3000K, 120-277V Input, Direct Drive
Mfr # KT-LED22HID-E26-830-D
Zoro # G622655654
product price: $64.35
/eaKey Features
Voltage
120-277V
Watts
22W
Color Temperature
3000K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED22HID-E26-830-D
Zoro #
G622655654
UPC #
843654134734
Country of Origin
Unknown
Details
Item
LED HID Replacement
Voltage
120-277V
Watts
22W
Color Temperature
3000K
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.