LED HID Replacement Lamp, 27W, E26 Base, 2000K AMBER, 120-277V Input, Direct Drive (Gen 2)
Mfr # KT-LED27HID-E26-820-D /G2-DP
Zoro # G322654124
product price: $70.29
/eaKey Features
Voltage
120-277V
Watts
27W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED27HID-E26-820-D /G2-DP
Zoro #
G322654124
UPC #
843654127125
Country of Origin
Unknown
Details
Voltage
120-277V
Color Temperature
2000K
Item
LED HID Replacement
Watts
27W
Light Technology
LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.