Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED HID Replacement Lamp, 45W, EX39 Base, 3000K, 120-277V Input, DirectDrive (Gen 3)

  • Mfr # KT-LED45HID-EX39-830-D /G3-DP

  • Zoro # G322654230


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
45W
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED45HID-EX39-830-D /G3-DP
Zoro #
G322654230
UPC #
843654123097
Country of Origin
Unknown

Details

Light Technology
LED
Watts
45W
Voltage
120-277V
Item
LED HID Replacement
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.