Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED HID Replacement Lamp, 80W, EX39 Base, 3500K, 120-277V Input, Designed For Vertical Applications,

  • Mfr # KT-LED80HID-V-EX39-835-D /G2-DP

  • Zoro # G222654330


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Color Temperature
3500K
Voltage
120-277V
Watts
80W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED80HID-V-EX39-835-D /G2-DP
Zoro #
G222654330
UPC #
843654121796
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
3500K
Voltage
120-277V
Item
LED HID Replacement
Watts
80W

Description

LED HID Replacement Lamp, 80W, EX39 Base, 3500K, 120-277V Input, Designed For Vertical Applications, Direct Drive (Gen 2) Smart Hub enabled

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.