LED HID Replacement lamp feat. Power Select & Color Select. 80/95/115W, 3000/4000/5000K, 120-277V In

  • Mfr # KT-LED115PSHID-V-EX39-8CSB-D

  • Zoro # G722654779


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Lumens
16560
Watts
80/95/115W
Light Technology
LED
Dimmable
No
Bulb Base Type
EX39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED115PSHID-V-EX39-8CSB-D
Zoro #
G722654779
UPC #
843654134918
Country of Origin
Unknown

Details

Lumens
16560
Watts
80/95/115W
Light Technology
LED
Dimmable
No
Bulb Base Type
EX39
Color Temperature
5000K
Rated Life
50000 hrs
Bulb Shape
HID
Item
LED HID Replacement
Voltage
120-277V

Description

LED HID Replacement lamp feat. Power Select & Color Select. 80/95/115W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive, Designed for Vertical Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.