
LED HID Replacement Lamp, Power Select 100/80/63W, EX39 Base, 3000K, 120-277V Input, DirectDrive
Mfr # KT-LED100PSHID-EX39-830-D /G4
Zoro # G022655469
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Lumens
13500
Rated Life
50000 hrs
Voltage
120-277V
Watts
100/80/63W
Bulb Shape
HID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED100PSHID-EX39-830-D /G4
Zoro #
G022655469
UPC #
843654138428
Country of Origin
Unknown
Details
Lumens
13500
Rated Life
50000 hrs
Voltage
120-277V
Watts
100/80/63W
Bulb Shape
HID
Dimmable
No
Color Temperature
3000K
Item
LED HID Replacement
Bulb Base Type
EX39
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.