Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED HID Replacement Lamp, Power Select 18/12/9W, E26 Base, 5000K, 120-277V Input, DirectDrive

  • Mfr # KT-LED18PSHID-E26-850-D /G4

  • Zoro # G622654060


product price: $59.85
/ea

Key Features

Light Technology
LED
Watts
18/12/9W
Voltage
120-277V
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED18PSHID-E26-850-D /G4
Zoro #
G622654060
UPC #
843654138145
Country of Origin
Unknown

Details

Light Technology
LED
Watts
18/12/9W
Voltage
120-277V
Color Temperature
5000K
Item
LED HID Replacement

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.