Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED HID Replacement Lamp, Power Select 36/27/18W, E26 Base, 3000K, 120-277V Input, DirectDrive

  • Mfr # KT-LED36PSHID-E26-830-D /G4

  • Zoro # G722654359


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Watts
36/27/18W
Light Technology
LED
Voltage
120-277V
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED36PSHID-E26-830-D /G4
Zoro #
G722654359
UPC #
843654138213
Country of Origin
Unknown

Details

Item
LED HID Replacement
Watts
36/27/18W
Light Technology
LED
Voltage
120-277V
Color Temperature
3000K

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products