Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED HID Replacement Lamp, Power Select 54/45/36W, EX39 Base, 3000K, 120-277V Input, DirectDrive

  • Mfr # KT-LED54PSHID-EX39-830-D /G4

  • Zoro # G422654581


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Light Technology
LED
Watts
54/45/36W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED54PSHID-EX39-830-D /G4
Zoro #
G422654581
UPC #
843654138336
Country of Origin
Unknown

Details

Color Temperature
3000K
Voltage
120-277V
Light Technology
LED
Item
LED HID Replacement
Watts
54/45/36W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.