LED Retrofit Kit, 13in Circular Pan, 120-277V Input, 0-10V Dimming, Power Selectable between 21W and

  • Mfr # KT-RKIT28PS-13CP-8CSC-VDIM

  • Zoro # G322654650


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
21W
Dimmable
Yes
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT28PS-13CP-8CSC-VDIM
Zoro #
G322654650
UPC #
843654128115
Country of Origin
Unknown

Details

Item
LED Retrofit Kit
Light Technology
LED
Watts
21W
Dimmable
Yes
Voltage
120-277V

Description

LED Retrofit Kit, 13in Circular Pan, 120-277V Input, 0-10V Dimming, Power Selectable between 21W and 28.5W, Color Selectable between 3,000K, 3500K, 4000K, and 5,000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.