LED Shop Light Fixture, 48'' long, 4000K, White Finish, 23W, 2600 lumen, Linkable.
Mfr # KT-SHLED23-48-840
Zoro # G313326825
product price: $52.49
/eaKey Features
Voltage
120V
Color Temperature
4000K
Lumens
2600
Height
9 in
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-SHLED23-48-840
Zoro #
G313326825
UPC #
890949013502
Country of Origin
Unknown
Dimensions
Height
9 in
Length
48 in
Width
7 in
Details
Voltage
120V
Color Temperature
4000K
Lumens
2600
CRI
>80
Fixture Wattage
23W
UL Recognized
Yes
Dimming
Non Dimmable
Description
LED Shop Light Fixture, 48'' long, 4000K, White Finish, 23W, 2600 lumen. Linkable. Includes Power Cord, Butt-on Linking Connector, and Mounting Hardware
- • LED Shop Light Fixture
- • 48" long
- • 4000K
- • 23W
- • Includes Power Cord, Butt-on Linking Connector, and Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.